
Washable Watercolors, 8 Assorted Colors, Palette Tray (Discontinued)
- Mfr # 1065172
- Zoro # G401848055
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1065172
Zoro #
G401848055
UPC #
884920106512
Country of Origin
China
Details
Item
Paints
Color
Assorted
Application Method
Brush; Sponge
Includes
(1) Artist-Quality Paintbrush
Features
Eight Colors
Application
Interior
Finish
Matte
Weight
0.16 lbs
Packaging Type
Palette Tray
Finish/Sheen
Matte
Binder/Vehicle Ingredient(s)
Natural Gum Arabic
Assortment
Black; Blue; Brown; Green; Orange; Purple; Red; Yellow
Diluent/Solvent Ingredient(s)
Water
Number of Colors
8
Age Recommendation
Ages 3 and Up
Recommended Level of Ventilation
None
Intended Application Environment
Interior
Paint Sub-Category
Watercolor
Description
Strokes of genius to keep creativity flowing! These worry-free watercolors feature 8 brilliant colors and 1 artist brush to help kids paint like Van Gogh without leaving permanent marks or making a huge mess. Help kids appreciate the translucency of watercolors and explore application techniques. Teach them to wet the brush in between colors and dab on a paper towel to remove excess water and control color richness. Great for school or home arts and crafts. Dip in!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.