Shop CRADLEPOINT
See all product information
Create Account
5-YR NETCLOUD BRANCH LTE ADAPTER ESSENTIALS PLAN, POE INJECTOR, LINE CORD AND L9
- Mfr # BB05-0950C7A-NC
- Zoro # G722838599
product price:Â
$
1,377.73
/ea
Free Shipping & Returns
Key Features
Width
5.7 in
Height
1.2 in
Depth
5.7 in
Series
L950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB05-0950C7A-NC
- Zoro #
- G722838599
- UPC #
- 810007808789
- Country of Origin
- Taiwan, Province of China
- Series
- L950
Dimensions
- Width
- 5.7 in
- Height
- 1.2 in
- Depth
- 5.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.