Shop CRADLEPOINT
See all product information
Create Account
5G CAPTIVE MODEM ACCESSORY, OUTDOOR, W1855-5GC (3.4GBPS MODEM), NORTH AMERICA; U
- Mfr # TAA-170900-016
- Zoro # G022881004
product price:Â
$
2,218.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Height
2.2 in
Material
Metal
Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAA-170900-016
- Zoro #
- G022881004
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Metal
Dimensions
- Width
- 6.5 in
- Height
- 2.2 in
- Depth
- 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.