Zoro Homepage

Elongated Toilet, pc, Easley, Guard

  • Mfr # TL-5800AFHV-EW

  • Zoro # G816439411


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
0.8 Gal
Bowl Shape
Elongated
Height
31.10 in
Includes
Seat (Slow-Close)
Depth
28.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-5800AFHV-EW
Zoro #
G816439411
UPC #
721015805946
Country of Origin
China

Dimensions

Height
31.10 in
Depth
28.94 in
Bowl Height
17 in
Width
17.87 in

Details

Item
Toilet
Gallons per Flush
0.8 Gal
Bowl Shape
Elongated
Includes
Seat (Slow-Close)
Standards
ASME A112.19.2
Color
White
Flushing Method
Siphon Jet
Rough-In
12 in
Material
Vitreous China
Finish
Gloss

Description

Elongated Toilet,,pc,Easley,Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.