Elongated 1.28 GPF Chair Height Toilet W/ Insulated Tank

  • Mfr # 3889-U-0

  • Zoro # G4783336


product price:  $442.05
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.28
Material
Vitreous China
Overall Height (In.)
31-1/4 in
Overall Width (In.)
18 in
Overall Length (In.)
29-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3889-U-0
Zoro #
G4783336
UPC #
885612006189
Country of Origin
United States

Dimensions

Overall Height (In.)
31-1/4 in
Overall Width (In.)
18 in
Overall Length (In.)
29-1/2 in

Details

Gallons per Flush
1.28
Material
Vitreous China
Item
Elongated 1.28 GPF Chair Height Toilet W/ Insulated Tank
Color/Finish
White

Description

With its clean, simple design and efficient performance, this Highline water-conserving toilet combines both style and function. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flushing power. This model features a unique tank liner that minimizes exterior condensation in humid environments.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.