Zoro Homepage

Framed Mirror, F, 32x32 in, Wood

  • Mfr # LSBM3232

  • Zoro # G116439456


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Depth
1.75 in
Shape
Square
Height
32 in
Material
Wood
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSBM3232
Zoro #
G116439456
UPC #
721015338772
Country of Origin
Viet Nam

Dimensions

Depth
1.75 in
Height
32 in
Width
32 in

Details

Item
Mirror
Shape
Square
Material
Wood
Color
Aegean Blue
Finish
Painted
Includes
Mounting Hardware

Description

Framed Mirror,F,32x32 in,Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.