Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medicine Cabinet, 15x36 in, Aluminum

  • Mfr # MMC1536-BL

  • Zoro # G416439453


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Number of Shelves
3
Body Material
Aluminum
Number of Doors
1
Depth (In.)
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMC1536-BL
Zoro #
G416439453
UPC #
721015372059
Country of Origin
China

Dimensions

Depth (In.)
4.63 in
Height (In.)
36 in
Width (In.)
15 in

Details

Item
Medicine Cabinet
Includes
Mounting Hardware
Number of Shelves
3
Body Material
Aluminum
Number of Doors
1
Color
Black
Finish
Satin

Description

Medicine Cabinet,15x36 in,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.