Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medicine Cabinet, 23x30 in, Aluminum

  • Mfr # MMC2330-BL

  • Zoro # G016439471


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Depth (In.)
4.63 in
Includes
Mounting Hardware
Finish
Satin
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMC2330-BL
Zoro #
G016439471
UPC #
721015371335
Country of Origin
China

Dimensions

Depth (In.)
4.63 in
Height (In.)
30 in
Width (In.)
23 in

Details

Item
Medicine Cabinet
Body Material
Aluminum
Includes
Mounting Hardware
Finish
Satin
Number of Doors
1
Color
Black
Number of Shelves
3

Description

Medicine Cabinet,23x30 in,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.