
Vanity Cabinet, Free Standing, Claret Suede, 34-1/2 in H, 24 in W
Mfr # 99527-LG-1WB
Zoro # G401205957
product price:Â $1,330.20
/eaKey Features
Width (In.)
24 in
Body Material
Wood
Height (In.)
34-1/2 in
Depth (In.)
21-7/8 in
Finish
Claret Suede
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
99527-LG-1WB
Zoro #
G401205957
UPC #
885612256898
Country of Origin
Unknown
Dimensions
Width (In.)
24 in
Height (In.)
34-1/2 in
Depth (In.)
21-7/8 in
Details
Item
Vanity Cabinet
Body Material
Wood
Finish
Claret Suede
Mounting Type
Free Standing
Number Of Shelves
0
Description
Breathtaking design meets unrivaled craftsmanship. No detail was overlooked in the meticulous crafting of this collection, from the premium hardwoods to the specially designed hardware and vanity tops, all available in an array of finishes to create your own look. This Poplin vanity cabinet draws its inspiration from Craftsman and Shaker furniture designs and features a prominent wood grain for a robust, rustic feel. Complete your vanity with a coordinating top, hardware, and accessories from the collection.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.