Medicine Cabinet, 30x26 in, Aluminum

  • Mfr # MMC3026-BN

  • Zoro # G716439429


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Number of Doors
2
Finish
Satin
Number of Shelves
3
Depth (In.)
4.63 in
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMC3026-BN
Zoro #
G716439429
UPC #
721015372080
Country of Origin
China

Dimensions

Depth (In.)
4.63 in
Width (In.)
30 in
Height (In.)
26 in

Details

Item
Medicine Cabinet
Number of Doors
2
Finish
Satin
Number of Shelves
3
Body Material
Aluminum
Color
Brushed Nickel
Includes
Mounting Hardware

Description

Medicine Cabinet,30x26 in,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.