Zoro Homepage

Quartz Vanity Top, 37x22 in

  • Mfr # QZ37228BGR

  • Zoro # G816439428


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Color
Black Galaxy
Bowl Shape
Rectangular
Material
Quartz
Width
37 in
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZ37228BGR
Zoro #
G816439428
UPC #
721015803485
Country of Origin
Cambodia

Dimensions

Width
37 in
Thickness
0.75 in
Length
22 in

Details

Item
Quartz Vanity Top,37x22 in
Color
Black Galaxy
Bowl Shape
Rectangular
Material
Quartz
Finish
Gloss

Description

Quartz Vanity Top,37x22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.