Zoro Homepage

Vanity, No Top, 25 in

  • Mfr # RSWVT2534

  • Zoro # G316439492


product price: $300.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Hardware Finish
Brushed Nickel
Mounting Type
Integrated
Countertop Material
Cultured Marble
Tabletop Color
White
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSWVT2534
Zoro #
G316439492
UPC #
721015805069
Country of Origin
Viet Nam

Dimensions

Height
38 in
Width
25 in
Depth
19 in

Details

Item
Vanity with Top
Hardware Finish
Brushed Nickel
Mounting Type
Integrated
Countertop Material
Cultured Marble
Tabletop Color
White
Material
Wood
Shape
Rectangular
Color
White

Description

Vanity,No Top,25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.