
Vanity, No Top, 30 in
Mfr # LCWV3022
Zoro # G416439446
product price: $500.99
/eaKey Features
Hardware Finish
Brushed Nickel & Matte Black
Color
White
Width
30 in
Finish
Stained
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCWV3022
Zoro #
G416439446
UPC #
721015804970
Country of Origin
Viet Nam
Dimensions
Width
30 in
Height
34 in
Depth
21.5 in
Details
Item
Vanity without Top
Hardware Finish
Brushed Nickel & Matte Black
Color
White
Finish
Stained
Material
Wood
Description
Vanity,No Top,30 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.