Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanity, No Top, 36 in

  • Mfr # LCSTV3622D

  • Zoro # G316439430


product price: $622.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Brushed Nickel & Matte Black
Height
34 in
Depth
21.5 in
Color
Shaded Timber
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCSTV3622D
Zoro #
G316439430
UPC #
721015805007
Country of Origin
Viet Nam

Dimensions

Height
34 in
Depth
21.5 in
Width
36 in

Details

Item
Vanity without Top
Hardware Finish
Brushed Nickel & Matte Black
Color
Shaded Timber
Finish
Stained
Material
Wood

Description

Vanity,No Top,36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.