Zoro Homepage

Vanity, No Top, 48 in

  • Mfr # LSWV4822D

  • Zoro # G116439531


product price: $741.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Hardware Finish
Chrome
Width
48 in
Depth
21.5 in
Color
White
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSWV4822D
Zoro #
G116439531
UPC #
721015338826
Country of Origin
Viet Nam

Dimensions

Width
48 in
Depth
21.5 in
Height
34 in

Details

Item
Vanity without Top
Hardware Finish
Chrome
Color
White
Finish
Painted
Material
Wood

Description

Vanity,No Top,48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.