Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanity, No Top, 60 in

  • Mfr # LSWV6022D

  • Zoro # G916439526


product price: $894.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Depth
21.5 in
Hardware Finish
Chrome
Color
White
Finish
Painted
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSWV6022D
Zoro #
G916439526
UPC #
721015338833
Country of Origin
Viet Nam

Dimensions

Depth
21.5 in
Width
60 in
Height
34 in

Details

Item
Vanity without Top
Hardware Finish
Chrome
Color
White
Finish
Painted
Material
Wood

Description

Vanity,No Top,60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.