Zoro Homepage

Wall Cabinet, 24x28 in

  • Mfr # LSBW2428

  • Zoro # G916439557


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
2 (1 Exposed)
Number of Doors
2
Body Material
Wood
Finish
Painted
Depth (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSBW2428
Zoro #
G916439557
UPC #
721015338758
Country of Origin
Viet Nam

Dimensions

Width (In.)
24 in
Depth (In.)
8 in
Height (In.)
28 in

Details

Item
Wall Cabinet
Number of Shelves
2 (1 Exposed)
Number of Doors
2
Body Material
Wood
Finish
Painted
Color
Aegean Blue
Includes
Mounting Hardware

Description

Wall Cabinet,24x28 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.