This item is Discontinued.

Craftline Cabinet Base, 12-1/2" L, 20-1/2" W PL-20B-M

Cabinet Base, 12-1/2" L, 20-1/2" W (Discontinued)

  • Mfr # PL-20B-M
  • Zoro # G3339931
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL-20B-M
Zoro #
G3339931
UPC #
-
Country of Origin
United States

Dimensions

Width
20-1/2"
For Drawers w/Height (In.)
2-1/4, 3
Depth
12-1/2"
Usable Drawer Height (In.)
1 7/8 in
Length (In.)
12 1/2 in
Compartment Width (In.)
20 1/2 in
Overall Width
20 1/2 in
For Cabinet Depth
12 1/2 in
For Cabinet Width
20 1/2 in, 35 1/4 in

Details

Item
Cabinet Base
Color
Black
Finish
Powder Coated
Type
Modular Drawer Cabinet
Number of Spaces
0
Number of Slots
0
Product Type
Base
Number of Legs
1

Description

Cabinet Base, Color Black, Number of Legs 1, Overall Width 20 1/2 in, Product Type Base, For Cabinet Depth 12 1/2 in, For Cabinet Width 20 1/2 in, 35 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.