This item is Discontinued.

Craftline Cabinet Base, 22" L, 23-1/2" W PL-23B

Cabinet Base, 22" L, 23-1/2" W (Discontinued)

  • Mfr # PL-23B
  • Zoro # G3339959
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL-23B
Zoro #
G3339959
UPC #
-
Country of Origin
United States

Dimensions

Compartment Width (In.)
23 1/2 in
Depth
22"
For Drawers w/Height (In.)
2-1/4, 3
Usable Drawer Height (In.)
1 7/8 in
Length (In.)
22 in
Width
23-1/4"
Overall Width
23 1/2 in
For Cabinet Depth
22 in
For Cabinet Width
23 1/2 in

Details

Item
Cabinet Base
Color
Black
Number of Spaces
0
Type
Modular Drawer Cabinet
Number of Slots
0
Finish
Powder Coated
Includes Mounting Hardware
Yes
Product Type
Base
Number of Legs
1

Description

Cabinet Base, Color Black, Number of Legs 1, Overall Width 23 1/2 in, Product Type Base, For Cabinet Depth 22 in, For Cabinet Width 23 1/2 in, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.