This item is Discontinued.

Craftline Storage Cabinet, 22 ga., Black, Assembled PL-TB35

Storage Cabinet, 22 ga., Black, Assembled (Discontinued)

  • Mfr # PL-TB35
  • Zoro # G3339940
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL-TB35
Zoro #
G3339940
UPC #
-
Country of Origin
United States

Dimensions

Height
23"
Depth
4-1/2"
Width
25-3/4"
Overall Depth
4 1/2 in
Overall Height
24 in
Overall Width
26 in
Overall Cabinet Depth
5-1/2"
Overall WxDxH
26 in x 4 1/2 in x 24 in
Compartment Width
25 3/4 in
Compartment Depth
4 1/2 in
Compartment Height
23 in
Overall HxWxD
24 in x 26 in x 4 1/2 in
Compartment WxDxH
25 3/4 in x 4 1/2 in x 23 in
Compartment HxWxD
23 in x 25 3/4 in x 4 1/2 in

Details

Number of Shelves
5
Color
Black
Material
Steel
Number of Doors
0
Item
Adjustable Bin Cabinet
Cabinet Color
Black
Total Number of Bins
40
Shelf Capacity
15 lb.
Cabinet Strength Rating
Commercial
Gauge
22
Cabinet Handle Style
Pull
Finish
Powder Coated
Locking Points
8 Points
Casters Included
No
Locking Cabinet
No
Cabinet Style
Specialty
Number of Drawers
0
Cabinet Locking Mechanism
Electronic Card Reader
Method of Construction
Welded
Includes
(35) Adjustable Dividers
Assembled/Unassembled
Assembled
Load Capacity
100 lb
Number of Compartments
40

Description

Pigeonhole Bin Unit, Compartment Depth 4 1/2 in, Compartment Height 23 in, Compartment Width 25 3/4 in, Steel, Overall Depth 4 1/2 in, Overall Height 24 in, Overall Width 26 in, Number of Compartments 40, Load Capacity 100 lb, Black, Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.