This item is Discontinued.

Craftline Tip-Out Bin Cabinet, 2 Tier, 4" D x 10" H PL-TO2

Tip-Out Bin Cabinet, 2 Tier, 4" D x 10" H (Discontinued)

  • Mfr # PL-TO2
  • Zoro # G3171119
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL-TO2
Zoro #
G3171119
UPC #
00609385024559
Country of Origin
United States

Dimensions

Outside Length
19"
Outside Height
10"
Outside Width
4"

Details

Color
Black
Material
High Impact Polystyrene
Item
Tip-Out Bin Cabinet,2 Tier,4" D x 10" H
Includes
(2) Transparent Tip-Out Trays; (8) compartments Per Tray
Type
Tip-Out Cabinet
Accessory Type
Tip-Out Bin Cabinet,2 Tier,4" D x 10" H

Description

Tip-Out Bin Cabinet,2 Tier,4 In. D x 10 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.