3 Blades, 3 Speeds, 120V/60 Hz, 18 in W
- Mfr # BW321AG3
- Zoro # G700025409
product price:Â
$
539.60
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Number of Speeds
3
Voltage
120V/60 Hz
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
High CFM
2379 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW321AG3
- Zoro #
- G700025409
- UPC #
- 647881113421
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Height
- 24.3 in
Details
- Number of Blades
- 3
- Number of Speeds
- 3
- Voltage
- 120V/60 Hz
- Control (Pull Chain, Wall Control, Remote Control, WIFI)
- Remote Control
- High CFM
- 2379 cfm
- Finish
- Aged Bronze Textured
- Blade Finish
- Aged Bronze
- Material
- Aluminum; Silicon; Steel; Copper
- Mount Type
- Dual Mount (Flat or Angled Ceiling)
- Blade Pitch
- 7°
Description
19" Bellows III Ceiling Fan in Aged Bronze Textured
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.