This item is Discontinued.

Craftmade 4 Blades, 3 Speeds, 120V/60 Hz, 52 in W TEA52SB4-UCI

4 Blades, 3 Speeds, 120V/60 Hz, 52 in W (Discontinued)

  • Mfr # TEA52SB4-UCI
  • Zoro # G900025223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEA52SB4-UCI
Zoro #
G900025223
UPC #
647881203467
Country of Origin
China

Dimensions

Width
52 in
Height
15.55 in

Details

Number of Blades
4
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Bulb
Blade Pitch
11.5°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Mount Type
Tri-Mount (Flat, Angled, Semi Flush)
Watts
22W
High CFM
3737 cfm
Finish
Satin Brass
Blade Finish
Flat Black/Mesquite
Material
Aluminum; Glass; Plywood; Silicon; Steel; Copper

Description

52" Teana Ceiling Fan in Satin Brass with Remote

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.