3 Blades, 4 Speeds, 120V/60 Hz, 54 in W

  • Mfr # INS54BNK3

  • Zoro # G600025219


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Number of Speeds
4
Voltage
120V/60 Hz
High CFM
6648 cfm
Height
13.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INS54BNK3
Zoro #
G600025219
UPC #
647881211493
Country of Origin
China

Dimensions

Width
54 in
Height
13.21 in

Details

Number of Blades
3
Number of Speeds
4
Voltage
120V/60 Hz
High CFM
6648 cfm
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Wall Control
Blade Finish
Brushed Nickel
Material
Aluminum; ABS; Silicon; Steel; Copper
Mount Type
Dual Mount (Flat or Angled Ceiling)
Blade Pitch
14°
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Finish
Brushed Polished Nickel

Description

54" Inspo Ceiling Fan in Brushed Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.