
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-2BLK
Zoro #
G9109792
UPC #
647881078522
Country of Origin
China
Description
Craftmade Dual Head 2 Light Flood Light Features: Material: Cast Aluminum Locking Swivel Arms Includes Mounting Plate Specifications: Height: 5.75 Width: 8" Number of Bulbs: 2 Bulb Type: Halogen Watts Per Bulb: 150 Wattage: 300 Voltage: 120 Motion Sensor: No Energy Star: No UL Listed: Yes UL Rating: Wet Location Compliance: UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.