This item is Discontinued.

Craftmade Brush Nickel Bridwell 2 Light Indoor Wall Sconce - 15.5 Inches Wide 14715BNK2

Brush Nickel Bridwell 2 Light Indoor Wall Sconce - 15.5 Inches Wide (Discontinued)

  • Mfr # 14715BNK2
  • Zoro # G2521139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14715BNK2
Zoro #
G2521139
UPC #
647881113988
Country of Origin
China

Description

Lamping Technology:Bulb Base - Medium (E26): The E26 (Edison 26mm) Medium Edison Screw is the standard bulb used in 120-Volt applications in North America. E26 is the most common bulb type and is generally interchangeable with E27 bulbs.Compatible Bulb Types: Nearly all bulb types can be found for the E26 Medium Base options include Incandescent Fluorescent LED Halogen and Xenon / Krypton.Specifications:Number of Bulbs: 2Bulb Base: Medium (E26)Bulb Type: IncandescentBulb Included: NoWatts Per Bulb: 60Wattage: 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.