This item is Discontinued.

Craftmade Brush Nickel Bridwell 4 Light Indoor Wall Sconce - 28 Inches Wide 14728BNK4

Brush Nickel Bridwell 4 Light Indoor Wall Sconce - 28 Inches Wide (Discontinued)

  • Mfr # 14728BNK4
  • Zoro # G2330714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14728BNK4
Zoro #
G2330714
UPC #
647881114008
Country of Origin
China

Description

Lamping Technology:Bulb Base - Medium (E26): The E26 (Edison 26mm) Medium Edison Screw is the standard bulb used in 120-Volt applications in North America. E26 is the most common bulb type and is generally interchangeable with E27 bulbs.Compatible Bulb Types: Nearly all bulb types can be found for the E26 Medium Base options include Incandescent Fluorescent LED Halogen and Xenon / Krypton.Specifications:Number of Bulbs: 4Bulb Base: Medium (E26)Bulb Type: IncandescentBulb Included: NoWatts Per Bulb: 60Wattage: 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.