This item is Discontinued.

Craftmade Brushed Nickel Builders 3 Light Semi-Flush Ceiling Fixture 7118BNK3SF

Brushed Nickel Builders 3 Light Semi-Flush Ceiling Fixture (Discontinued)

  • Mfr # 7118BNK3SF
  • Zoro # G9819188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7118BNK3SF
Zoro #
G9819188
UPC #
647881083618
Country of Origin
China

Description

Three Light Semi Flush Ceiling Fixture from the Builders Collection Specifications: Number of Bulbs: 3 Bulb Base: Medium (E26) Bulb Type: Incandescent or Fluorescent Watts Per Bulb: 60 Wattage: 180 Height: 15.5 Length: 18" Width: 18" Energy Star: No"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.