This item is Discontinued.

Craftmade Oiled Brnz Branbury 3 Lght Rectangular OtdrPendant - 11 Inches Wide Z5721-OBO

Oiled Brnz Branbury 3 Lght Rectangular OtdrPendant - 11 Inches Wide (Discontinued)

  • Mfr # Z5721-OBO
  • Zoro # G2688965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z5721-OBO
Zoro #
G2688965
UPC #
647881113285
Country of Origin
China

Description

Features: Water Glass Includes 3' of Chain Includes 6' of Wire Specifications: Height: 22 Width: 11" Number of Bulbs: 3 Bulb Base: Candelabra Bulb Type: Incandescent Bulb Included: No Watts Per Bulb: 60 Wattage: 180 Energy Star: No UL Listed: Yes UL Rating: Damp Location Lamping Technology: Bulb Base - Candelabra (E12): The E12 (Edison 12mm) Candelabra Edison Screw (CES) "Candelabra" is a term for the small-based incandescent light bulbs used in luminaires made for lighting and decoration. Compatible Bulb Types: Nearly all bulb types can be found for the E12 Candelabra Base options include Incandescent Fluorescent LED Halogen and Xenon / Krypton. Compliance: UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.