This item is Discontinued.

Craftmade Oiled Brnz Frances II One Lght Outdoor Wall Sconce - 6.25 Inches Wide Z6104-OBO

Oiled Brnz Frances II One Lght Outdoor Wall Sconce - 6.25 Inches Wide (Discontinued)

  • Mfr # Z6104-OBO
  • Zoro # G9456615
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z6104-OBO
Zoro #
G9456615
UPC #
647881035815
Country of Origin
China

Description

Craftmade 1 Light Outdoor Wall Sconce from the Francs II CollectionFeatures: Cast aluminum fixtureOiled bronze finish (nearly black in appearance)Tea-stained scavo glassSpecifications: Height: 13.75Width: 6.25"Depth from Wall: 9"Backplate Height: 7"Backplate Width: 5"Number of Bulbs: 1Bulb Base: Medium (E26)Bulb Type: IncandescentBulb Included: NoPhotocell: NoMotion Sensor: NoEnergy Star: NoUL Listed: YesUL Rating: Wet Location"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.