This item is Discontinued.

Craftmade Oiled Brnz Gilded Fairmont One Lght OtdrWall Sconce - 11.5 Inches Wide Z5824-OBG

Oiled Brnz Gilded Fairmont One Lght OtdrWall Sconce - 11.5 Inches Wide (Discontinued)

  • Mfr # Z5824-OBG
  • Zoro # G9637854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z5824-OBG
Zoro #
G9637854
UPC #
647881120276
Country of Origin
China

Description

Features:Part of the classical industrial Fairmont CollectionClear water glass for flowing illuminationFixture directs illumination in a downward directionLamping Technology:Bulb Base - Medium (E26): The E26 (Edison 26mm) Medium Edison Screw is the standard bulb used in 120-Volt applications in North America. E26 is the most common bulb type and is generally interchangeable with E27 bulbs.Compliance:UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely.Specifications:Number of Bulbs: 1Bulb Base: Medium (E26)Bulb Type: IncandescentBulb Included: NoWatts Per Bulb: 100Wattage: 100Voltage: 120Height: 13.625Width: 11.5"Extension: 12.625"Backplate Height: 5.5"Backplate Depth: 1.25"Backplate Width: 5.5"Swing Arm: NoUL Listed: YesUL Rating: Wet Location"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.