
Oiled Brnz Gilded Fairmont One Lght OtdrWall Sconce - 8 Inches Wide (Discontinued)
- Mfr # Z5804-OBG
- Zoro # G9474036
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z5804-OBG
Zoro #
G9474036
UPC #
647881120238
Country of Origin
China
Description
Features:Part of the classical industrial Fairmont CollectionClear water glass for flowing illuminationFixture directs illumination in a downward directionLamping Technology:Bulb Base - Medium (E26): The E26 (Edison 26mm) Medium Edison Screw is the standard bulb used in 120-Volt applications in North America. E26 is the most common bulb type and is generally interchangeable with E27 bulbs.Compliance:UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely.Specifications:Number of Bulbs: 1Bulb Base: Medium (E26)Bulb Type: IncandescentBulb Included: NoWatts Per Bulb: 100Wattage: 100Voltage: 120Height: 10.625Width: 8"Extension: 8.875"Backplate Height: 4.7"Backplate Depth: 1"Backplate Width: 4.7"Swing Arm: NoUL Listed: YesUL Rating: Wet Location"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.