This item is Discontinued.

Craftmade Oiled Brnz Gilded Summerhays One Lght OtdrWall Sconce - 10.32" Wide Z7114-OBG

Oiled Brnz Gilded Summerhays One Lght OtdrWall Sconce - 10.32" Wide (Discontinued)

  • Mfr # Z7114-OBG
  • Zoro # G9405402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z7114-OBG
Zoro #
G9405402
UPC #
647881123789
Country of Origin
China

Description

Features:Part of the crisp traditional Summerhays CollectionClear water glass for flowing illuminationFixture directs illumination in a downward directionLamping Technology:Bulb Base - Medium (E26): The E26 (Edison 26mm) Medium Edison Screw is the standard bulb used in 120-Volt applications in North America. E26 is the most common bulb type and is generally interchangeable with E27 bulbs.Compliance:UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely.Specifications:Number of Bulbs: 1Bulb Base: Medium (E26)Bulb Type: IncandescentBulb Included: NoWatts Per Bulb: 100Wattage: 100Voltage: 120Height: 14.25Width: 10.32"Extension: 11.875"Backplate Height: 8.8"Backplate Depth: 1"Backplate Width: 6.3"Swing Arm: NoUL Listed: YesUL Rating: Wet Location"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.