This item is Discontinued.

Craftmade Oiled Bronze Branbury 3 Light Outdoor Wall Sconce - 11 Inches Wide Z5724-OBO

Oiled Bronze Branbury 3 Light Outdoor Wall Sconce - 11 Inches Wide (Discontinued)

  • Mfr # Z5724-OBO
  • Zoro # G9589615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z5724-OBO
Zoro #
G9589615
UPC #
647881113254
Country of Origin
China

Description

Features: Oiled bronze finish is nearly black in appearanceWater glassSpecifications:Height: 25Width: 11"Depth from Wall: 12.4"Backplate Height: 6.45"Backplate Width: 11"Number of Bulbs: 3Bulb Base: Candelabra (E12)Bulb Type: IncandescentBulb Included: NoWatts per Bulb: 60Wattage: 180Energy Star: NoUL Listed: YesUL Rating: Wet LocationLamping Technology:Bulb Base - Candelabra (E12): The E12 (Edison 12mm) Candelabra Edison Screw (CES) "Candelabra" is a term for the small-based incandescent light bulbs used in luminaires made for lighting and decoration.Compatible Bulb Types: Nearly all bulb types can be found for the E12 Candelabra Base options include Incandescent Fluorescent LED Halogen and Xenon / Krypton.Compliance:UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.