This item is Discontinued.

Craftmade Oiled Bronze Gilded Summerhays 3 Light Outdoor Post Light Z7125-OBG

Oiled Bronze Gilded Summerhays 3 Light Outdoor Post Light (Discontinued)

  • Mfr # Z7125-OBG
  • Zoro # G9441303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z7125-OBG
Zoro #
G9441303
UPC #
647881123819
Country of Origin
China

Description

Features:Part of the crisp traditional Summerhays CollectionClear water glass for flowing illuminationAmbient light casts soft illumination over a wide areaLamping Technology:Bulb Base - Candelabra (E12): The E12 (Edison 12mm) Candelabra Edison Screw (CES) Candelabra" is a term for the small-based incandescent light bulbs used in luminaires made for lighting and decoration.Compliance:UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely.Specifications:Number of Bulbs: 3Bulb Base: Candelabra (E12)Bulb Type: IncandescentBulb Included: NoWatts Per Bulb: 60Wattage: 180Voltage: 120Height: 17.25"Width: 12"Post Included: NoUL Listed: YesUL Rating: Wet Location"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.