This item is Discontinued.

Craftmade Oiled Bronze Riviera One Light Outdoor Wall Sconce - 8 Inches Wide Z3724-OBO

Oiled Bronze Riviera One Light Outdoor Wall Sconce - 8 Inches Wide (Discontinued)

  • Mfr # Z3724-OBO
  • Zoro # G9628955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z3724-OBO
Zoro #
G9628955
UPC #
647881086299
Country of Origin
China

Description

Features: Material: Cast AluminumOiled Bronze Finish (Nearly Black in Appearance)Clear Seeded Outer Glass and Frosted Amber Inner GlassSpecifications:Height: 17.25Width: 8"Extension from Wall: 10.1"Backplate Height: 11.25"Backplate Width: 7.5"Weight: 14.25 lbs.Number of Bulbs: 1 Bulb Base: Medium (E26)Bulb Type: IncandescentBulb Included: NoWattage: 100Energy Star: NoDark Sky: NoMotion Sensor: NoPhotocell: NoUL Listed: YesCUL Listed: YesUL Rating: Wet Location"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.