This item is Discontinued.

Craftmade Peruvian Bronze Prescott II 3 Light Large Outdoor Post Mount Light Z1275-PRO

Peruvian Bronze Prescott II 3 Light Large Outdoor Post Mount Light (Discontinued)

  • Mfr # Z1275-PRO
  • Zoro # G9557004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1275-PRO
Zoro #
G9557004
UPC #
647881110130
Country of Origin
China

Description

Features: Clear Hammered Glass DOES INCLUDE Post or Post Mount Specifications: Number of Bulbs: 3 Bulb Base: Candelabra Bulb Type: Incandescent Wattage: 180 Height: 22.62 Length: 12" Width: 12" Energy Star: No"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.