This item is Discontinued.

Craftmade Peruvian Prescott 3 Light Outdoor Wall Sconce - 16 Inches Wide Z1234-PRO

Peruvian Prescott 3 Light Outdoor Wall Sconce - 16 Inches Wide (Discontinued)

  • Mfr # Z1234-PRO
  • Zoro # G9581547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1234-PRO
Zoro #
G9581547
UPC #
647881045784
Country of Origin
China

Description

Features:Peruvian bronze finish is nearly brown in appearanceAntique scavo glass panelsSpecifications: Height: 31.56Width: 16"Depth from Wall: 20.5"Height from Center of Outlet: 15"Backplate Height: 16.5"Backplate Width: 10"Number of Bulbs: 3Bulb Base: Candelabra (E12)Bulb Type: IncandescentBulb Included: NoWatts per Bulb: 60Wattage: 180Energy Star: NoPhotocell: NoUL Listed: YesUL Rating: Wet LocationLamping Technology:Bulb Base - Candelabra (E12): The E12 (Edison 12mm) Candelabra Edison Screw (CES) "Candelabra" is a term for the small-based incandescent light bulbs used in luminaires made for lighting and decoration.Compatible Bulb Types: Nearly all bulb types can be found for the E12 Candelabra Base options include Incandescent Fluorescent LED Halogen and Xenon / Krypton.Compliance:UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.