This item is Discontinued.

Craftsman 10 in. LED Digital Clock CMXWDCR75095

10 in. LED Digital Clock (Discontinued)

  • Mfr # CMXWDCR75095
  • Zoro # G708638878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMXWDCR75095
Zoro #
G708638878
UPC #
72397750950
Country of Origin
China

Details

Item
LED Digital Clock
For Use With
Versatrack Compatible
Features
Easy to Read, Adjustable Brightness
Includes
AC Power Cord (Batteries sold separately)

Description

Get the current time in almost any room, garage, basement, or workshop with this 11 in. LED Digital Clock. Decide how bright or dim you'd like the large, digital numbers displayed with 5 brightness levels. This LED clock includes an integrated, fold-out stand for placement on nearly any flat surface, keyhole hangers to mount as a wall clock, and 2 VERSATRACK hooks and screws to hang on your CRAFTSMAN VERSATRACK Wall System. The AC-powered Clock conveniently stores excess cord length with its built-in storage space. Insert 2 AAA batteries into the back of this clock to save your settings in case the clock unplugs or loses power.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.