Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-44065
Zoro #
G3973925
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
15/16"
Socket Depth
Standard
Details
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Finish
Chrome
Output Type
Hex
Standards
ANSI and ASME
Item
Socket
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Socket, Alloy Steel, Chrome, Standard, Drive Size 1/2 ", Standards ANSI and ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.