This item is Discontinued.

Craftsman 18" L Cast Iron Pipe Wrench 9-51653

18" L Cast Iron Pipe Wrench (Discontinued)

  • Mfr # 9-51653
  • Zoro # G3864178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-51653
Zoro #
G3864178
UPC #
095691369871
Country of Origin
United States

Details

Item
Pipe Wrench, 18in

Description

Pipe Wrench, 18in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.