This item is Discontinued.

Craftsman 2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 52 in W x 18 in D x 37 1/2 in H CMST25210RB

2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 52 in W x 18 in D x 37 1/2 in H (Discontinued)

  • Mfr # CMST25210RB
  • Zoro # G8279250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMST25210RB
Zoro #
G8279250
UPC #
721615312479
Country of Origin
United States

Dimensions

Width
52 in
Depth
18 in
Height
37 1/2 in
Width of Cabinet
52 in
Overall Width
52 in
Overall Height
37 1/2 in
Overall Depth
18 in
Height of Cabinet
32 1/2 in
Depth of Cabinet
18 in
Caster Width
2 in
Width Range
50 in to 59 in Wide
Height Style
Workstation Height Cabinet
Handle Length
13 4/5 in
Caster Diameter
5 in
Overall Height with Lid Open
37 3/8 in
Handle Width
1 13/100 in
Overall Dimensions
52 in W x 18 in D x 37 1/2 in H
Dimensions
52 in W x 18 in D x 37 1/2 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Red
Material
Steel
Includes
Caster Set, Rolling Tool Cabinet, Set of Keys, Side Handle and Hardware, Top Mat for The Tool Cabinet Surface
Features
Full Extension Drawer Slides, Surface Protection
Locking Cabinet
Yes
Cabinet Style
Drawer
Cabinet Locking Mechanism
Keyed
Assembled/Unassembled
Assembled
Method of Construction
Welded
Cabinet Handle Style
Pull
Item - Storage Cabinets
Storage Cabinet
Gauge
18/20
Number of Doors
0
Mobile/Stationary
Mobile
Locking Points
1 Point
Number of Cabinet Shelves
0
Cabinet Color
Black/Red
Series
2000
Cabinet Strength Rating
Heavy Duty
No. of Drawers
10
Material - Cabinets
Steel
Drawer Color
Black
Locking System
Keyed
Work Surface Material
PVC Coated Polyester Foam
Body Material
Steel
Drawer Finish
E-Coat
Largest Maximum Drawer Load Capacity
100 lb
Drawer Slide Function
Ball Bearing
Body Color
Red
Includes Cabinet Top Liner
Yes
Handle Grip Style
Tubular
Body Finish
Gloss
Finish/Color
Gloss Red
Drawer Gauge
20 ga
Smallest Maximum Drawer Load Capacity
100 lb
Total Load Capacity
1,500 lb
Drawer Slide Type
Ball Bearing
Drawer Range
6 to 10
Duty Rating
Light Duty
Total Storage Capacity
18,532 cu in
Drawer Slide Features
Soft-Close
Body Gauge
18 ga
Includes Drawer Liners
No
Body Finish/Color
Gloss Red

Description

Rolling Tool Cabinet, 2000 Series, Width 52 in, Depth 18 in, Height 37 1/2 in, Number of Drawers 10, Red, Drawer Color Black, Steel, 18/20 Gauge, Work Surface Material PVC Coated Polyester Foam, Keyed, Full Extension Drawer Slides, Surface Protection, Includes Caster Set, Rolling Tool Cabinet, Set of Keys, Side Handle and Hardware, Top Mat for The Tool Cabinet Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.