This item is Discontinued.

Craftsman 2000 Rolling Tool Cabinet, 5 Drawer, Black, Steel, 26 1/2 in W x 18 in D x 37 1/2 in H CMST22751BK

2000 Rolling Tool Cabinet, 5 Drawer, Black, Steel, 26 1/2 in W x 18 in D x 37 1/2 in H (Discontinued)

  • Mfr # CMST22751BK
  • Zoro # G8279418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMST22751BK
Zoro #
G8279418
UPC #
721615314350
Country of Origin
United States

Dimensions

Width
26 1/2 in
Depth
18 in
Height
37 1/2 in
Width of Cabinet
26 in
Height of Cabinet
36 1/2 in
Depth of Cabinet
18 in
Overall Height
37 1/2 in
Overall Width
26 1/2 in
Overall Depth
18 in
Caster Width
2 in
Width Range
Less than 30 in Wide
Handle Length
13 4/5 in
Overall Height with Lid Open
37 3/4 in
Caster Diameter
5 in
Handle Width
1 13/100 in
Height Style
Workstation Height Cabinet
Dimensions
26 1/2 in W x 18 in D x 37 1/2 in H
Overall Dimensions
26 1/2 in W x 18 in D x 37 1/2 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
5
Color
Black
Material
Steel
Includes
Set of Keys, Top Mat for The Tool Cabinet Surface
Features
Drawer Rolling Tool Cabinet is Taller Than Most Comparable Tool Cabinets,, Roll With Ease From One Work Space to Another
Locking Cabinet
Yes
Locking Points
1 Point
Assembled/Unassembled
Assembled
Cabinet Style
Drawer
No. of Drawers
5
Mobile/Stationary
Mobile
Series
2000
Method of Construction
Welded
Cabinet Locking Mechanism
Keyed
Cabinet Color
Black
Cabinet Handle Style
Pull
Cabinet Strength Rating
Heavy Duty
Number of Doors
0
Gauge
18/20
Number of Cabinet Shelves
0
Material - Cabinets
Steel
Item - Storage Cabinets
Storage Cabinet
Drawer Color
Black
Locking System
Keyed
Work Surface Material
PVC Coated Polyester Foam
Total Storage Capacity
9,266 cu in
Largest Maximum Drawer Load Capacity
100 lb
Drawer Gauge
20 ga
Finish/Color
Gloss Black
Body Color
Black
Drawer Slide Type
Ball Bearing
Smallest Maximum Drawer Load Capacity
100 lb
Drawer Finish
E-Coat
Includes Cabinet Top Liner
Yes
Includes Drawer Liners
No
Body Finish
Gloss
Drawer Slide Features
Soft-Close
Body Gauge
18 ga
Body Material
Steel
Drawer Slide Function
Ball Bearing
Handle Grip Style
Tubular
Duty Rating
Light Duty
Total Load Capacity
1,500 lb
Drawer Range
1 to 5
Body Finish/Color
Gloss Black

Description

Rolling Tool Cabinet, 2000 Series, Width 26 1/2 in, Depth 18 in, Height 37 1/2 in, Number of Drawers 5, Black, Drawer Color Black, Steel, 18/20 Gauge, Work Surface Material PVC Coated Polyester Foam, Keyed, Drawer Rolling Tool Cabinet is Taller Than Most Comparable Tool Cabinets,, Roll With Ease From One Work Space to Another, Includes Set of Keys, Top Mat for The Tool Cabinet Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.