Shop All Tool Chests & Cabinets
This Product is Discontinued
Craftsman
2000 Rolling Tool Cabinet, 5 Drawer, Red, Steel, 26 1/2 in W x 18 in D x 34 in H (Discontinued)
Mfr # CMST22752RB
Zoro # G8279549
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 5
- Color Red
- Material Steel
- Includes Caster Set, Rolling Tool Cabinet, Set of Keys, Side Handle and Fasteners, Wood Top
Product Information
- Brand Craftsman
- MFR # CMST22752RB
- Zoro # G8279549
- UPC # 721615312639
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26 1/2 in |
Depth | 18 in |
Height | 34 in |
Overall Depth | 18 in |
Height of Cabinet | 33 1/4 in |
Overall Width | 26 1/2 in |
Width of Cabinet | 26 in |
Depth of Cabinet | 18 in |
Overall Height | 34 in |
Caster Width | 2 in |
Handle Width | 1 13/100 in |
Caster Diameter | 5 in |
Height Style | Workstation Height Cabinet |
Handle Length | 13 4/5 in |
Width Range | Less than 30 in Wide |
Overall Height with Lid Open | 36 5/8 in |
Dimensions | 26 1/2 in W x 18 in D x 34 in H |
Overall Dimensions | 26 1/2 in W x 18 in D x 34 in H |
Details
Description
Rolling Tool Cabinet, 2000 Series, Width 26 1/2 in, Depth 18 in, Height 34 in, Number of Drawers 5, Red, Drawer Color Black, Steel, 18/20 Gauge, Work Surface Material PVC Coated Polyester Foam, Keyed, Full Extension Drawer Slides, Non-Slip Mat, Includes Caster Set, Rolling Tool Cabinet, Set of Keys, Side Handle and Fasteners, Wood Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.