29kW 240-Volt 5.7 GPM Electric Tankless Water Heater, hot water heater for 2-3 Bathrooms
- Mfr # CMXTEPA0029
- Zoro # G905312564
product price:
$
719.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Water Heater Design
Whole House
Voltage - Water Heaters
240V
Phase - Water Heaters
Single
Water Heater Application
Up to 6 simultaneous applications
Commercial / Residential
Both
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMXTEPA0029
- Zoro #
- G905312564
- UPC #
- 810010534606
- Country of Origin
- China
- Water Heater Design
- Whole House
- Voltage - Water Heaters
- 240V
- Watts - Water Heaters
- 29kW
- Phase - Water Heaters
- Single
- Water Heater Application
- Up to 6 simultaneous applications
- Commercial / Residential
- Both
- Item
- Tankless Electric Water Heater
- Includes
- Water Heater, Mounting Screws, Owners Manual
- Cabinet Material
- Stainless Steel
- Standards
- cETL
- Connection Location
- 3/4 NPT
- Weight
- 15
- Color
- Red
Dimensions
- Height
- 14.76
- Width
- 4.53
- Overall Width
- 4.53
- Depth
- 4.53
- Overall Height
- 14.76
- Wire Size
- (3) 8/2 AWG with Ground
- Overall Length
- 18.74
- Length
- 18.74
Description
CRAFTSMAN continues to build pride and improve your quality of living with the convenience, efficiency, and comfort of our digital tankless electric water heaters. Running out of hot water should never be a worry again and now you can now enjoy a continuous supply of hot water only when you need it - all while reducing energy usage, saving up to 50% on energy costs and saving space. The advanced “on-demand” water heating technology will automatically turn on when sensing water flow into the unit and turn off when the flow ceases. Since our tankless water heaters heat water directly without the use of a storage tank and do not require gas lines or ventilation, the sleek/compact design of this water heater allows the flexibility to install virtually anywhere within your residential or commercial environment.
• Warm to hot climates - serves up to 3 bathrooms | Cool to cold climates - serves up to 2-3 bathrooms
• Requires a 240-Volt service with three 40 Amp double-pole breakers and three 8/2 AWG wires
• 35° F Temperature Rise – 5.2 GPM, 45° F Temperature Rise – 4 GPM, 55° F Temperature Rise – 3.2 GPM
• Digital control panel allows you to easily set the desired temperature up/down in increments of 1 degree F from 90 – 122 degrees
• Durable assembly with stainless steel, non-corrosive, lead free internal canisters and piping with standard 3/4 in. NPT (straight thread) fittings
• Advanced on-demand water reduces energy/water consumption and saves up to 50% on water heating costs by automatically turn the unit on/off with water flow
• Easy to install and maintain (professional installation recommended) - cETL certified, lead free, and 0.99 uniform energy factor rating
• Before purchasing, please confirm that this tankless water heater meets your need and you have the required electrical specifications available on your breaker panel
• Warm to hot climates - serves up to 3 bathrooms | Cool to cold climates - serves up to 2-3 bathrooms
• Requires a 240-Volt service with three 40 Amp double-pole breakers and three 8/2 AWG wires
• 35° F Temperature Rise – 5.2 GPM, 45° F Temperature Rise – 4 GPM, 55° F Temperature Rise – 3.2 GPM
• Digital control panel allows you to easily set the desired temperature up/down in increments of 1 degree F from 90 – 122 degrees
• Durable assembly with stainless steel, non-corrosive, lead free internal canisters and piping with standard 3/4 in. NPT (straight thread) fittings
• Advanced on-demand water reduces energy/water consumption and saves up to 50% on water heating costs by automatically turn the unit on/off with water flow
• Easy to install and maintain (professional installation recommended) - cETL certified, lead free, and 0.99 uniform energy factor rating
• Before purchasing, please confirm that this tankless water heater meets your need and you have the required electrical specifications available on your breaker panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.