Shop CRAFTSMAN
See all product information
Create Account
3-Drawer Chest
Mfr # CMST98283P
Zoro # G223516880
product price:Â
$
463.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Drawer Liners
Drawer Liners Included
Body Color
Black
Individual Drawer Load Capacity - Maximum
100 lb
Locking System
Keyed
Number of Drawers
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMST98283P
- Zoro #
- G223516880
- UPC #
- 0198706077379
- Country of Origin
- United States
- Includes Drawer Liners
- Drawer Liners Included
- Item
- 3-Drawer Chest
- Body Color
- Black
- Individual Drawer Load Capacity - Maximum
- 100 lb
- Locking System
- Keyed
- Number of Drawers
- 3
- Drawer Slide Features
- Fully Extending
- Number of Keys Included
- 2
- Body Gauge
- 18 ga
- Includes
- Full Extension, Soft-Close Drawers, included liners, keyed internal locking system and a CRAFTSMAN(R) overmolded key, load capacity up to 100 lbs. (per drawer), removable, magnetic front-panel flag design
- Drawer Pull Type
- Protrude
- Features
- Full Extension, Soft-Close Drawers, included liners, keyed internal locking system and a CRAFTSMAN(R) overmolded key, load capacity up to 100 lbs. (per drawer), removable, magnetic front-panel flag design
- Body Material
- Steel
- Series
- S2000
- Duty Rating
- Heavy Duty
- Drawer Slide Type
- Ball Bearing
- Power Outlets Included
- 6 Outlet Power Strip
Description
3-Drawer Chest, S2000 Series, Number of Drawers 3, Drawer Color Black, Caster Type Not Applicable, Keyed, Full Extension, Soft-Close Drawers, included liners, keyed internal locking system and a CRAFTSMAN(R) overmolded key, load capacity up to 100 lbs. (per drawer), removable, magnetic front-panel flag design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.