Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Craftsman 3/8" Drive Socket Set, 28 pcs 9-1586

3/8" Drive Socket Set, 28 pcs (Discontinued)

  • Mfr # 9-1586
  • Zoro # G3991452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1586
Zoro #
G3991452
UPC #
714994015864
Country of Origin
United States

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
28
Includes
(1) 3/8" Quick-Release Teardrop Ratchet, 3 and 6" Extension Bar, (1) Universal Joint
Flex Socket Point Styles Included
None
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Impact Rated
No
Sockets Included
3/8" 12 pt. Standard: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 3/8", 12 pt. Deep Sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
Std. Socket Point Styles Included
12
Deep Socket Point Styles Included
12
Drive Type
Square
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Socket Set, Square, Drive Size 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.