Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-in x 100-ft Poly Hybrid Air Hose

  • Mfr # CMXZTSG1175NB

  • Zoro # G014842396


product price: $44.99
/ea

Key Features

Tube Material
Poly Hybrid
Color
Yellow
Outside Dia.
3/8-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXZTSG1175NB
Zoro #
G014842396
UPC #
879686009603
Country of Origin
China

Dimensions

Pneumatic Hose Length
100 ft
Outside Dia.
3/8-in

Details

Tube Material
Poly Hybrid
Color
Yellow

Description

The CRAFTSMAN 3/8-in x 100-ft Poly Hybrid Air Hose offers a durable, lightweight solution for all your air compressor needs. Made from a premium blend of PVC and rubber, this hose stays flexible even in cold weather, making it ideal for both indoor and outdoor applications. This hose features integrated bend restrictors to prevent kinking and extend its life, while the twist-resistant design ensures it lies flat for easy handling and storage. The non-marring surface protects delicate surfaces from damage, and its high-visibility color improves safety in busy work environments. Equipped with solid brass 1/4-in NPT fittings, this hose connects securely to standard plugs and couplers, delivering leak-free performance for professional and home use.


  • •Made from a premium blend of PVC and rubber, this air hose is lightweight yet highly durable, offering long-lasting use in demanding environments
  • •Designed to remain flexible even in cold weather, providing reliable performance year-round for both indoor and outdoor applications
  • •Integrated bend restrictors prevent kinking at connection points, extending the life of the hose and ensuring smooth airflow
  • •The hose lies flat and resists twisting, making it easy to handle and store, reducing frustration during use
  • •Features a high-visibility color to enhance safety in busy work environments, reducing tripping hazards
  • •The smooth non-marring surface prevents damage to delicate surfaces, making it safe for use on floors, vehicles, and other sensitive areas
  • •Equipped with solid brass 1/4-in NPT ends that connect easily to standard air plugs and couplers, ensuring secure and leak-free connections
  • •Suitable for automotive, construction, and home improvement tasks, offering versatility across various pneumatic tools
  • •Solid brass fittings are corrosion-resistant and built to withstand heavy use, ensuring long-lasting performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.