Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-in x 25-ft Rubber Air Hose

  • Mfr # CMXZTSG1176NB

  • Zoro # G114842395


product price: $30.95
/ea

Key Features

Pneumatic Hose Length
25 ft
Tube Material
Rubber
Outside Dia.
3/8-in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXZTSG1176NB
Zoro #
G114842395
UPC #
879686009610
Country of Origin
China

Dimensions

Pneumatic Hose Length
25 ft
Outside Dia.
3/8-in

Details

Tube Material
Rubber
Color
Black

Description

The CRAFTSMAN 3/8-in x 25-ft Rubber Air Hose is built to handle the toughest work environments. This contractor-grade air hose is made from durable, oil and abrasion-resistant rubber that withstands harsh conditions while retaining flexibility, even in temperatures as low as 30 degrees F. With a maximum working pressure of 300 PSI, it is compatible with most air compressors and pneumatic tools. The 1/4-in NPT fittings make for easy connection to quick-connect plugs and couplers not included, while the 25-ft length provides ample reach. Ideal for automotive, garage, and workshop use, this air hose delivers reliable performance for professionals and DIY users alike.


  • •25-ft hose designed for heavy-duty use in tough work environments, offering long-lasting durability
  • •Retains flexibility even in temperatures as low as 30 degrees F, ensuring reliable performance in any weather
  • •Made from durable rubber that resists abrasions and oil, extending the lifespan of the hose
  • •Engineered to resist twisting and kinking, allowing for uninterrupted airflow and smoother operation
  • •Equipped with 1/4-in male NPT threads that easily connect to quick-connect plugs and couplers (quick-connects not included)
  • •Ideal for automotive, garage, and other workshop tasks requiring high-performance air tools
  • •Handles up to 300 PSI, compatible with most air compressors and pneumatic tools
  • •Operates in temperatures from 30 degrees F to 200 degrees F, making it suitable for year-round use
  • •Lightweight design makes it easy to handle and position, even during long periods of use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.