Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Craftsman 8ToolComboKit, (2)2.0Ah CMCK800D2

8ToolComboKit, (2)2.0Ah (Discontinued)

  • Mfr # CMCK800D2
  • Zoro # G809616027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMCK800D2
Zoro #
G809616027
UPC #
885911548878
Country of Origin
China

Dimensions

Circular Saw - Blade Diameter
6 1/2 in

Details

Voltage
20 V DC
Battery Capacity
(2) 2.0 Ah
Number of Tools
8
Item
V20 Cordless 8 Tool Combo Kit (2 Batteri
Battery Manufacturing Model Number
CMCB202
Number of Batteries Included
2
Light - Manufacturing Model Number
CMCL020B
Number of Chargers Included
1
Motor Type
Brushed
Light - Type
Task Light
Other Tools and Accessories Included
Oscillating Tool
Circular Saw - Manufacturing Model Number
CMCS500
Battery Chemistry
Li-Ion
Reciprocating Saw - Manufacturing Model Number
CMCS300
Power Source
Cordless
Other Tool and Accessory Manufacturing Model Number
CMCE500
Impact Driver - Maximum Torque
1,460 in-lb
Includes Battery
Battery Included
Impact Driver - Manufacturing Model Number
CMCF800
Battery Platform
V20*
All Product Types Included
Drill/Driver, Oscillating Tool, Impact Driver, Work Light, Reciprocating Saw, Circular Saw, Jigsaw, Sander
Sander or Polisher - Manufacturing Model Number
CMCW220

Description

V20 Cordless 8 Tool Combo Kit (2 Batteri, Voltage 20 V DC, Power Source Cordless, Number of Tools 8, Battery Capacity (2) 2.0 Ah, Number of Batteries Included 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.